Beli k thermometer probe di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- AND Thermocouple Thermometer (K Type) (Pendeteksi Suhu)Deskripsi:Thermocouple(K) Thermometer 1 Channel
- Fort Kabel Sensor Suhu (Thermocouple)atribut:
- Cable Size (mm): 5x2000
- KRISBOW Termometer Digitalatribut:
- Dimensions (mm): 165x76x43
- FLUKE Thermocouple Thermometer (Pendeteksi Suhu)atribut:
- Conform to: ITS-90, 80PK-1 included (-40 to 260°C)
- Dimensions (mm): 160x66x38
- Display Range (°C): -200 to 1372
- Dust/Water Protection: IP42
- Included Accessories: 80PK-1, magnetic strap, battery
- Temperature: (Probe accuracy) Not included in main unit accuracy
- AND Sensor K type (Pendeteksi Suhu)atribut:
- Cable Approximately (mm): 1.8xL1000
- Cable Length (m): About 1
- Heat Resistance Temperature (°C): 200
- Included Accessories: Instruction manual
- Main application: For measuring temperature in small areas
- Structure: Exposed contact type
- Suitable Model: AD-5601A, AD-5602A, AD-5605H
- Temperature Measurement Range (°C): -50 to 200
- Temperature Sensor: K type thermocouple
- Temperature Sensor Dimension (mm): Contact part about 1
- TEMPCO Heavy Duty Thermocouple Type K (Pendeteksi Suhu)atribut:
- UNSPSC: 41112219
- Non Brand Handheld Thermocouple ProbDeskripsi:These handheld thermocouple probes measure the temperatures of soft and semi-frozen materials. Also known as insertion probes, they’re built with short or long straight sensors with a sharp or reduced-diameter tip. The pointed tip is used to penetrate and measure the internal temperature of materials. They are commonly used to measure the temperature of molten plastics and rubbers and for recording temperatures in food production, storage, and transportation applications.
- JUMO Thermocouple Type K (Pendeteksi Suhu)Deskripsi:Mineral-insulated thermocouples are made of a flexible, thin-walled sheath cable in which the thermowires are embedded in compressed fire-resistant magnesium oxide. The good thermal transfer between the sheath and the thermocouple enables short response times (t0.5 as of 0.15 s) and excellent measuring accuracy. The vibration-resistant construction guarantees a long operating life. The smallest bending radius is 5 times the outer diameter. With a diameter of 0.5 to 2.0 mm, the minimum insertion length (EL) is ≥ 50 mm, with a diameter of 3.0 to 6.0 mm the EL is ≥ 100 mm. As of an insertion length of approximately 1000 mm the elements are delivered in a rolled state. The thermocouples are designed to be insulated from the sheath by default. Double versions with two thermocouples are also possible. Test pressure: test for leaks at the measuring point at 40 bar (helium). Insulation resistance: between thermocouple and sheath at room temperature and lengths < 1 m 200 megohms, with lengths of ≥ 1 m 200 megohms x m.For temperatures from -200 to +1200°CFlexible sheath cable with vibration-resistant measuring insertProtection tube diameter as of 0.5 mmQuick response timeApplication-specific insertion lengthatribut:
- Thermocouple Type: K
- Amprobe Thermocouple Digital Thermometer (Pendeteksi Suhu)Deskripsi:- The Amprobe Thermometer is the professional choice for HVAC technicians, electricians, research, industrial process, and quality control, these thermometers offer dual inputs for easy super-heat and sub cool temperature measurements.- To monitor and track temperatures, the multi-logging thermometers feature real-time clocks with calendar, user-selectable recording intervals, and easy data recall using up and down keys.atribut:
- Temperature Range (°C): -200 to 1372
- Thermocouple: K
- Accuracy (%): ±0.1
- Number of Parameters: 1 (Display)
- Temperature Range (°F): K Thermocouple Type: -328 to 2501 (-200 °C 1372 °C)
- VULCAN Thermocouple Wire & CableDeskripsi:Thermocouple extension wire is a flexible, insulated wire used to extend a thermocouple signal from a probe back to the instrument reading the signal. It works accurately over a narrower temperature range than thermocouple wire and can't be used in the sensing point (or probe part) of the thermocouple. It is typically used as an extension to a measuring instrument over long distances.atribut:
- UNSPSC: 26121613
- Number of Conductors: 2
- Wire Length (ft): 100
- Wire Size (AWG): 20
- TEST PRODUCTS INTL. Wide-Application Thermocouple Handheld MeterDeskripsi:Wide-application handheld thermocouple meters are used with different probes to measure surface and ambient temperatures. They can also be used for immersion and penetration applications. They are used to measure contact temperature inputs on motors, insulation, breakers, pipes, connections, liquids, and wires with J-, K-, or T-type thermocouple temperature sensors. They are commonly used for general preventative maintenance in industrial, HVAC, and electrical applications.atribut:
- UNSPSC: 41112210
- Accuracy: ±0.3% +1.8°F/1°C (32° to 1,100°F/0° to 600°C); ±0.4% +1.8°F/1°C (1,100° to 2,462°F/600° to 1,350°C); ±3°F/±1.6°C (-58° to 32°F/-50° to 0°C)
- Auto Power OFF: Yes
- Backlit: Yes
- Battery Type: (1) 9V
- Brand: TEST PRODUCTS INTL.
- Data Hold: Yes
- Data Logging: No
- Data Output Type: None
- Digit Height (inch): 0.5
- Digit Height (mm): 10
- Digital Display: 3/4 in H x 1-7/8 in W Display with 4-Digit LCD - 1/2 in Digit Height
- Display Height (inch): 0.75
- Display Size HxW (inch): 3/4x1-7/8
- Display Type: LCD
- Display Width (inch): 1.875
- For RTD Type: Standard Sub Mini
- For Thermistor Type: 2-Wire K-Type Thermocouple
- For Thermocouple Type: Type K
- Functions: °F/°C Switchable; Min/Max Memory
- Includes Batteries: Yes
- Includes NIST-Traceable Certificate: No
- Includes Wireless Transmission: No
- Memory: Dif; Min/Max
- NIST Certification By: Test Products Intl
- Number of Channels: 1
- Number of Digits: 4
- Power Source Details (V): (1) 9 Battery
- RTD Temperature Range (°C): -50 to 1,350
- RTD Temperature Range (°F): -58 to 2,462
- Resolution (⁰): 0.1; 1
- Response Time (s): 2.5
- Sensor Type: Thermocouple
- Temperature Meter Type: Thermocouple Temperature Meter with Min/Max
- Temperature Range (°C): -50 to 1,350 (RTD and Thermocouple)
- Temperature Range (°F): -58 to 2,462 (RTD and Thermocouple)
- Thermocouple Temperature Range (°C): -50 to 1,350
- Thermocouple Temperature Range (°F): -58 to 2,462
- Extech Wide-Application Thermocouple Handheld MeterDeskripsi:Data-logging thermocouple meters measure contact temperatures on motors, insulation, breakers, pipes, connections, liquids, and wires with J-, K-, and T-type sensors. They have different probes to measure surface and ambient temperatures; they can also be used for immersion and penetration applications. They can be used with compatible devices such as PCs or smartphones.atribut:
- Auto Power OFF: Yes
- Backlit: Yes
- Brand: EXTECH
- Data Hold: Yes
- Data Output Type: None
- Display Type: LCD
- Includes Batteries: Yes
- Includes NIST-Traceable Certificate: No
- Includes Wireless Transmission: No
- NIST Certification By: Not Certified
- Number of Digits: 5
- Response Time (s): 1
- Sensor Type: Thermocouple
- CONSTANT Digital RTD Thermometer with Probeatribut:
- Measurement Range: -50°C-300°C or -58°F-572°F
- Accuracy: ±1°C (-30°C-250°C), otherwise more than ±2°C ±1.8°F (-22°C-482°F), otherwise more than ±4°F
- Resolution: 0.1° for -19.9°-199.9°, otherwise 1°
- Battery: 3x1.5V (AAA Size)
- Standard Accesories: penetration Probe, Holster, Battery, Manual
- Size (HxWxD) (mm): 190x90x53
- Weight (g): Approx. 300
- Custom General K Type Thermocouple Thermometer Sensor (Non-Waterproof) (Pendeteksi Suhu)atribut:
- Cord Length (m): Approx. 1
Daftar Harga k thermometer probe Terbaru October 2026
| AND Thermocouple Thermometer (K Type) (Pendeteksi Suhu) | Rp1.099.900 |
| Fort Kabel Sensor Suhu (Thermocouple) | Rp32.900 |
| KRISBOW Termometer Digital | Rp999.900 |
| FLUKE Thermocouple Thermometer (Pendeteksi Suhu) | Rp7.799.900 |
| TEMPCO Thermocouple Probe Type K (Pendeteksi Suhu) | Rp999.900 |
| AS ONE Sheath Thermocouple Tipe K Panjang (Pendeteksi Suhu) | Rp2.499.900 |
| AND Thermometer | Rp389.900 |
| AND Sensor K type (Pendeteksi Suhu) | Rp349.900 |
| TEMPCO Heavy Duty Thermocouple Type K (Pendeteksi Suhu) | Rp13.999.900 |
| KRISBOW Temperature Probe | Rp52.900 |
Data diperbarui pada 08/10/2026 (Harga belum termasuk PPN)



















































































































































%20(Pendeteksi%20Suhu)/P102115954-1.jpg)
/5qP103846206-1.jpg)

/q4P111521940-1.jpg)
/1vP111673067-1.jpg)
/flP108131561-1.jpg)

/0nP111435023-1.jpg)
/o2P111656866-1.jpg)


/m2P111542794-1.jpg)
/e9P106086513-2.jpg)
/huP108122642-1.jpg)




%20(Pendeteksi%20Suhu)/g7P103644583-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)